Shop All Plastic Bags
Armor Poly
14" x 10" VCI Bags, 2 mil, Blue
Mfr # PB2B141019IC
Zoro # G9508895
product price: $169.99
/pk 500, $0.34/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Blue
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Armor Poly
- MFR # PB2B141019IC
- Zoro # G9508895
- UPC # 854666005004
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 14" |
Depth | 19" |
Size | 14" x 10" |
Details
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 19 in, Width 10 in, Length 14 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type None, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNW3)
- BI-SILQUE Markers, Inkstring, Gel, 3mm Bullet Point, 12/PK, Black PK (BVCPE4301)
- ZORO SELECT 12" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT3)
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- ARMOR POLY 27" x 20" VCI Bags, 4 mil, Blue (PB4B272025D)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- Armor Poly Shipping & Packing Bags