Shop ARMOR POLY
See all product information
Create Account
Rust Preventative Sheeting, Blue
- Mfr # PCSGS4B144250HS
- Zoro # G6017673
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Roll Width
12 ft
Roll Weight
56 lb
Material
LDPE
Roll Length
250 ft
Mil Thickness
4 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCSGS4B144250HS
- Zoro #
- G6017673
- UPC #
- -
- Country of Origin
- United States
- Item
- Rust Preventative Sheeting
- Roll Weight
- 56 lb
- Material
- LDPE
- Color
- Blue
- Resistance Properties
- Corrosion Inhibiting
- Shell Material
- LDPE
- Wire Color
- Blue
- Traction Material
- LDPE
Dimensions
- Roll Width
- 12 ft
- Roll Length
- 250 ft
- Mil Thickness
- 4 mil
Description
Rust Preventative Sheeting, Heat Activated No, Mil Thickness 4 mil, Roll Width 12 ft, Roll Length 250 ft, Roll Weight 56 lb, Color Blue, Material LDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.