15 in x 10 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # 11R370
- Zoro # G6201291
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugated Cardboard
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11R370
- Zoro #
- G6201291
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 32 ECT
- Application
- Photo Frame, Mirror, Clothes, Book and Journal
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Standards
- ASTM D5118
- Closure Style
- RSC
- Post-Consumer Recyclability
- 100 %
- Fluting Profile
- C Flute
- Type
- Regular Slotted
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 15 in
- Inside Width
- 10 in
- Inside Height
- 5 in
- Outside Width
- 10 5/16 in
- Wall Thickness
- 3/16 in
- Outside Length
- 15 5/16 in
- Outside Height
- 5 in
- Inside LxWxH
- 15x10x5
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 15 in, Inside Width 10 in, Inside Height 5 in, 15x10x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 5/16 in, Outside Width 10 5/16 in, Outside Height 5 in, 15 5/16x10 5/16x5 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.