Shop ARMOR PROTECTIVE PACKAGING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rust Coatings - Rust Preventative Liquid
- Mfr # DC330ST
- Zoro # G523389658
product price:Â
$
3,637.99
/ea
Key Features
Lubricant Container
Tote
Lubricant Film
Dry
Removability
Light
Indoor Life Expectancy
Medium
Corrosion Protection Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC330ST
- Zoro #
- G523389658
- UPC #
- -
- Country of Origin
- United States
- Item
- Rust Inhibitor
- Lubricant Container
- Tote
- Lubricant Film
- Dry
- Removability
- Light
- Indoor Life Expectancy
- Medium
- Flash Point
- 200 Degrees F
- Container Type
- Tote
- Series
- ST
- Base Formulation
- Water
- Form
- Liquid
- Color
- Clear
- Fluid Characteristics
- Corrosion Inhibition, Water Soluble
- Application Method
- Dip, Flow Coating, Spray
Dimensions
- Container Size
- 330 gal
- Corrosion Protection Length
- 1 yr
Description
Rust Preventative, Dry Lubricant Film, Medium Indoor Life Expectancy, Light Removability, Container Size 330 gal, ST, Lubricant Color Clear, Chemical Base Water, Flash Point 200 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.