Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Flat Bag, Individually Cut
- Mfr # PB4B0606IC
- Zoro # G723744004
product price:Â
$
0.94
/ea
Sold in multiples of 2000 for
$1,880.00
Key Features
Seal Length
6 in
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Case Pack
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB4B0606IC
- Zoro #
- G723744004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seal Length
- 6 in
- Width
- 6 in
- Overall Length
- 6 in
- Thickness
- 4 mil
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Packaging Bag
- With Hang Hole
- Hang Hole Not Included
- Bag Bottom Type
- Flat
- Package Configuration
- Case Pack
- Color
- Blue
- Bag Closure Type
- Open Top
- Reclosable
- Open
- Wire Color
- Blue
Description
Bag Features Not Applicable, Packaging Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 6 in, With Hang Hole Hang Hole Not Included, Bag Bottom Type Flat, Blue, Package Configuration Case Pack, Seal Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.