Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Gusseted Bag, PK50
- Mfr # PB4B343150D
- Zoro # G223743996
product price:Â
$
296.99
/pk of 50, $5.94/ea
Sold in multiples of 50Â pks for
$14,849.50
Free Shipping & Returns
Key Features
Bag Bottom Type
Gusseted
Seal Length
34 in
Thickness
4 mil
Color
Blue
With Hang Hole
Hang Hole Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB4B343150D
- Zoro #
- G223743996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seal Length
- 34 in
- Thickness
- 4 mil
- Overall Length
- 50 in
- Width
- 34 in
- Overall Depth
- 31 in
- Wire Rope Length
- 50 in
- Length
- 50 in
Details
- Item
- Packaging Bag
- Bag Bottom Type
- Gusseted
- Color
- Blue
- With Hang Hole
- Hang Hole Not Included
- Package Configuration
- Roll
- Bag Closure Type
- Open Top
- Wire Color
- Blue
Description
Bag Features Not Applicable, Packaging Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 34 in, With Hang Hole Hang Hole Not Included, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length 34 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.