Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Rust Preventative Paper Roll
Mfr # A50G20273HP
Zoro # G323396771
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Packing Paper Type
VCI Paper
Packing Paper Form
Roll
Roll Width
20 in
Roll Length
819 ft
Basis Weight
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50G20273HP
- Zoro #
- G323396771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Width
- 20 in
- Roll Length
- 819 ft
Details
- Packing Paper Type
- VCI Paper
- Packing Paper Form
- Roll
- Item
- VCI Paper
- Basis Weight
- 50 lb
- Roll Weight
- 50 lb
- Color
- Brown
Description
VCI Rust Preventative Paper Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.