Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Rust Preventative Paper Sheet
Mfr # A30G1010
Zoro # G223744009
product price:Â
$
0.06
/ea
Sold in multiples of 1000 for $60.00
Key Features
Color
Brown
Sheets per Bundle
1,000
Sheet Width
10 in
Basis Weight
30 lb
Packing Paper Form
Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30G1010
- Zoro #
- G223744009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 10 in
- Sheet Length
- 10 in
Details
- Color
- Brown
- Sheets per Bundle
- 1,000
- Basis Weight
- 30 lb
- Packing Paper Form
- Sheets
- Item
- VCI Paper
- Bundle Weight
- 65 lb
- Packing Paper Type
- VCI Paper
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheets, Basis Weight 30 lb, Sheet Width 10 in, Sheet Length 10 in, Sheets per Bundle 1,000, Bundle Weight 65 lb, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.