Shop ARMOR SHIELD
See all product information
Create Account
Desiccant Bag, White, 120 g, PK75
- Mfr # SPVCIQUAD
- Zoro # G4101588
product price:Â
$
334.99
/pk of 75, $4.47/ea
Free Shipping & Returns
Key Features
Area Protected
35 cu ft
Color
White
Indicators per Case
1
Desiccant Absorbent
Molecular Sieve
Width
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVCIQUAD
- Zoro #
- G4101588
- UPC #
- -
- Country of Origin
- United States
- Item
- Desiccant Bag
- Area Protected
- 35 cu ft
- Color
- White
- Indicators per Case
- 1
- Desiccant Absorbent
- Molecular Sieve
- Humidity Levels
- 8 %
- Bags per Package
- 75
- Desiccant Form Material
- Tyvek(R)
- Desiccant Bag Type
- Container
- Desiccant Bag Capacity
- 120 g
- Wire Color
- White
Dimensions
- Width
- 3 1/2 in
- Length
- 6 in
Description
Desiccant Bag, Desiccant Bag Type Container, Area Protected 35 cu ft, Width 3 1/2 in, Length 6 in, Bags per Package 75, Humidity Levels 8 Percent, Indicators per Case 1, Color White, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.