Shop ARMOR SHIELD
See all product information
SMARTY PAK VCI Mini 300/CTN
Mfr # SPVCIMINI
Zoro # G4101536
product price:Â $446.99
/pk 300, $1.49/ea
Free Shipping & Returns
Key Features
Color
White
Area Protected
10 cu ft
Indicators per Case
1
Desiccant Bag Type
Container
Desiccant Absorbent
Molecular Sieve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPVCIMINI
Zoro #
G4101536
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Length
4 in
Details
Item
Desiccant Bag
Color
White
Area Protected
10 cu ft
Indicators per Case
1
Desiccant Bag Type
Container
Desiccant Absorbent
Molecular Sieve
Desiccant Bag Capacity
30 g
Bags per Package
300
Desiccant Form Material
Tyvek(R)
Humidity Levels
8 %
Description
Desiccant Bag, Desiccant Bag Type Container, Area Protected 10 cu ft, Width 3 1/2 in, Length 4 in, Bags per Package 300, Humidity Levels 8 Percent, Indicators per Case 1, Color White, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.