Zoro Homepage

VCI Paper, Brown, 18"L, 24"W, 30 lb., PK1000

  • Mfr # A30G1824

  • Zoro # G9662285


product price: $227.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Basis Weight
30 lb
Length
18"
Width
24"
Color
Kraft
Standards
FDA Approved, RoHS Compliant, NACE TM0208-2008, MIL-PRF-3420G, JIS Z 1535 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G1824
Zoro #
G9662285
UPC #
-
Country of Origin
United States

Dimensions

Length
18"
Width
24"
Sheet Width
24 in
Sheet Length
18 in

Details

Item
VCI Paper
Basis Weight
30 lb
Color
Kraft
Standards
FDA Approved, RoHS Compliant, NACE TM0208-2008, MIL-PRF-3420G, JIS Z 1535 Class 2
Packing Paper Type
VCI Paper
Packing Paper Form
Sheet
Roll Weight
42 lb
Sheets per Bundle
1,000
Bundle Weight
42 lb

Description

VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheets, Basis Weight 30 lb, Roll Weight 42 lb, Sheet Width 24 in, Sheet Length 18 in, Sheets per Bundle 1,000, Bundle Weight 42 lb, Color Kraft, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.