Zoro Homepage

VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000

  • Mfr # A30G0606

  • Zoro # G9662136


product price: $27.79
/pk 1000, $0.03/ea

Key Features

Basis Weight
30 lb
Length
6"
Width
6"
Color
Kraft
Standards
FDA Approved, RoHS Compliant, NACE TM0208-2008, MIL-PRF-3420G, JIS Z 1535 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G0606
Zoro #
G9662136
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width
6"
Sheet Length
6 in
Sheet Width
6 in

Details

Item
VCI Paper
Basis Weight
30 lb
Color
Kraft
Standards
FDA Approved, RoHS Compliant, NACE TM0208-2008, MIL-PRF-3420G, JIS Z 1535 Class 2
Packing Paper Type
VCI Paper
Bundle Weight
8 lb
Roll Weight
8 lb
Sheets per Bundle
2,000
Packing Paper Form
Sheet

Description

VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheets, Basis Weight 30 lb, Roll Weight 8 lb, Sheet Width 6 in, Sheet Length 6 in, Sheets per Bundle 2,000, Bundle Weight 8 lb, Color Kraft, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.