Shop ARMORGARD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CuttingStation 55-in. x 31-in. x 75-in. SS7-T
- Mfr # GWG311635
- Zoro # G523313950
product price:Â
$
3,986.99
/ea
Key Features
Width
53.5 in
Depth
75 in
Color
Black
Material
Steel
Length
30.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311635
- Zoro #
- G523313950
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Black
- Material
- Steel
- Item
- Mobile Toolbox Workstation
Dimensions
- Width
- 53.5 in
- Depth
- 75 in
- Length
- 30.3 in
Description
The Armorgard CuttingStation provides a safe and efficient solution for cutting materials on the jobsite. This mobile miter saw station provides extra workspace, tool storage, and adds safety with fire-rated foam insulation and PVC curtains to minimize noise and sparks. The CuttingStation is just over four feet wide, and features extendable arms to provide a 120 in. base to support a range of materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.