Shop ARMORGARD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FittingStor Cabinet 42.5-in. x 30-in. x 74-in. FC6-T
- Mfr # GWG311633
- Zoro # G823313933
product price:Â
$
2,384.99
/ea
Key Features
Color
Black
Material
Steel
Width
42.5 in
Overall Length
30.1 in
Depth
74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311633
- Zoro #
- G823313933
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Black
- Material
- Steel
- Item
- Tool Cabinet
Dimensions
- Width
- 42.5 in
- Overall Length
- 30.1 in
- Depth
- 74 in
Description
The Armorgard FittingStor cabinet is ideal for storing, organizing, and transporting jobsite equipment. The FittingStor has perforated sides, allowing easy identification of contents, and dispensing spooled material like cable from inside the cabinet. Store tools, fittings, fasteners, and other jobsite supplies, and transport them easily with the heavy-duty casters or four-way forklift pocket. Not only will this make your jobsite more efficient, but the FittingStor adds security with a self-engaging T-latch mechanism.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.