100% Solids Epoxy 15 Gal - Light Gray
- Mfr # 231945
- Zoro # G523398896
product price:Â
$
1,994.99
/ea
Key Features
Color
Light Gray
Temp. Range
50° F to 90° F
Functional Cure
9 hours
Application Method
Roller
Mixing Ratio
2 to 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231945
- Zoro #
- G523398896
- UPC #
- 810123522064
- Country of Origin
- United States
Dimensions
- Container Size
- 15 Gallon
Details
- Color
- Light Gray
- Temp. Range
- 50° F to 90° F
- Functional Cure
- 9 hours
- Application Method
- Roller
- Mixing Ratio
- 2 to 1
- Coverage
- 3000 sq ft
- Item
- 100% Solids Epoxy
Description
-Commercial grade 100% solids epoxy -Withstands heavy traffic and spills -Easy to use coating Armorpoxy's 5-gallon 100% solids epoxy is a two-part ultra thick epoxy coating designed to create a durable and long-lasting finish for floors in commercial environments. The product consists of a pre-tinted resin and a hardener that, when mixed together, create a hard, glossy finish that is resistant to chemicals, abrasions, impact, and heavy traffic. Designed for tough environments: Armorpoxy is an industrial and commercial-grade epoxy specifically designed to withstand the toughest conditions such as warehouses, bathrooms, storage rooms, factories, break rooms and more. Enjoy the benefits of a low-odor formula, making the application process more pleasant and ensuring minimal disruption to your daily routines. With a fast drying time, you can confidently walk on your newly coated floors in just 24 hours. For vehicular traffic, allow 3-4 days for the epoxy to fully cure and withstand the demands of cars and heavy machinery. For indoor concrete environments only.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.