Shop ARMORPOXY
See all product information
Create Account
18" Roller Pad 1/4" Nap - 12 Pack
- Mfr # 101290
- Zoro # G623399311
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Epoxy, Paint, Polyaspartics, Polyurea Systems
Cover Material
Woven
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101290
- Zoro #
- G623399311
- UPC #
- 810123522095
- Country of Origin
- United States
Dimensions
- Length
- 18 in
Details
- For Use With
- Epoxy, Paint, Polyaspartics, Polyurea Systems
- Cover Material
- Woven
Description
* For use with epoxy, paint, polyasparitc, and more * 18” length, 1/4” nap roller * Can coat up to 5,000 sq ft per use Box of 12 18"" roller roller pads. These 18” x 3/8in nap rollers are designed for commercial paint installation. Comes with 2 end caps each for use with a 18” roller frame. Lint free for use with all epoxies and other types of floor coatings. Ideal for all smooth to semi-smooth surfaces. 18” length covers more surface area in fewer strokes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.