Shop ARMORPOXY
See all product information
Create Account
18in Roller Pad 1/4in Nap
- Mfr # 101001
- Zoro # G022917871
product price:Â
$
11.79
/ea
Key Features
Length
18 in
Surfaces
Woven
For Use With
Epoxy, Paint, Polyaspartics, Polyurea Systems
Cover Material
Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101001
- Zoro #
- G022917871
- UPC #
- 810123522040
- Country of Origin
- United States
Dimensions
- Length
- 18 in
Details
- Surfaces
- Woven
- For Use With
- Epoxy, Paint, Polyaspartics, Polyurea Systems
- Cover Material
- Woven
Description
* For use with epoxy, paint, polyasparitc, and more * 18in length, 1/4in nap roller * Can coat up to 5,000 sq ft per use Single 18in roller pad. These 18in x 3/8in nap rollers are designed for commercial paint installation. Comes with 2 end caps each for use with a 18in roller frame. Lint free for use with all epoxies and other types of floor coatings. Ideal for all smooth to semi-smooth surfaces. 18in length covers more surface area in fewer strokes.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.