Crack Repair Epoxy Putty Gel - Clear - 2 Gal
- Mfr # 221077
- Zoro # G123400036
product price:
$
306.99
/ea
Key Features
Size
2 Gallon
Full Cure Time
3 hours
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221077
- Zoro #
- G123400036
- UPC #
- 810123521814
- Country of Origin
- United States
- Full Cure Time
- 3 hours
- Container Type
- Can
- Color
- Amber clear – Semi transparent
Dimensions
- Size
- 2 Gallon
Description
-2 component 100% solids epoxy gel for shallow repair on vertical or horizontal surfaces -Easy to use and mix. Has consistency of casoline. Fast set time 1-3 hours dry to touch -Recommended for repairing cracks and defects in concrete or masonry. ArmorPoxy Clear Crack Repair Putty Gel is a 2 part (1:1 mix ratio) epoxy putty that you mix together to fill all types of cracks, including vertical surfaces. The consistency is comparable when mixed to standard petroleum jelly (Vaseline). Goes on like ‘Spackle’, but five times stronger than concrete, and has 4 times the bonding power to concrete vs. mortar type crack repairs. 100% solids formulation/ZERO voc’s and has little, if any odor. Can fill cracks up to 3/16′′ deep and several inches wide without the use of aggregate. For larger/deeper cracks, see our Epoxy Mortar kits or Liquids. Simply scoop out equal parts, mix on a piece of cardboard until evenly mixed, then apply with putty knife or trowel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.