Shop ARMORPOXY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crack Repair Epoxy Putty - Gray - 2 Gal
- Mfr # 221070
- Zoro # G023398976
product price:
$
306.99
/ea
Key Features
Size
2 Gallon
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221070
- Zoro #
- G023398976
- UPC #
- 810123521821
- Country of Origin
- United States
- Color
- Gray
- Container Type
- Can
Dimensions
- Size
- 2 Gallon
Description
-100% solids epoxy crack filler -Easy to mix and use on vertical/horizontal surfaces -Five times stronger than concrete ArmorPoxy Crack Repair Putty is a 2 part (1:1 mix ratio) epoxy putty that you mix together to fill all types of cracks, including vertical surfaces. Goes on like ‘Spackle’, but five times stronger than concrete, and has 4 times the bonding power to concrete vs. mortar type crack repairs. Can fill cracks up to 3/16′′ deep and several inches wide without the use of aggregate. For larger/deeper cracks, see our Epoxy Mortar kits or Liquids. Simply scoop out equal parts, mix on a piece of cardboard until evenly mixed, then apply with putty knife or trowel. Can be painted over IMMEDIATELY, even if not cured! Coverage is 500 lineal feet of 1/8′′ x 1/8′′ size cracks for the qt size kit, 2000 lineal feet for the 2 gal kit. Less coverage for larger cracks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.