Shop ARMORPOXY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Epoxy Floor Kit 4-Layer Full Flake Broadcast - 600 Sq Ft - Orbit
- Mfr # 121128
- Zoro # G123399682
product price:Â
$
1,728.99
/ea
Key Features
Functional Cure
24 hours
Coverage
600 sq ft
Application Method
Roller, Squeegee
Temp. Range
50° F to 90° F
Color
Orbit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121128
- Zoro #
- G123399682
- UPC #
- 810123521241
- Country of Origin
- United States
Details
- Functional Cure
- 24 hours
- Coverage
- 600 sq ft
- Application Method
- Roller, Squeegee
- Temp. Range
- 50° F to 90° F
- Color
- Orbit
- Mixing Ratio
- 2 to 1
- Item
- 3 Layer Epoxy Kit
Description
ArmorPoxy's full broadcast flake 4-layer epoxy system offers unparalleled protection against chemicals and stains, preserving your floors. Achieve the sophisticated look of stone or granite with our full flake epoxy floor kit. Each set includes primer, 100% solids epoxy, decorative flakes, polyurethane topcoat, non-skid additive, roller pads, spiked shoes, a metal mixer, and gloves - everything needed for a flawless self-installation. Engineered for strength, our epoxy system withstands harsh chemicals, protecting your concrete floors and maintaining their aesthetic appeal for years to come. Designed for warehouses, business owners, and handymen, Our easy-to-use kit transforms any floor into a durable, high-quality surface. Designed for easy self-installation, the kit equips you with all essential components, from primer to topcoat and empowering you to achieve professional results without the need for professional assistance. This system is designed to offer a high-quality finish that is also resistant to chemicals and stains, This makes it a good option for garages, commercial floors, auto shops, and retail stores. With a non-skid additive incorporated into the formulation, the floor system prioritizes safety, offering secure footing and reducing the risk of slips or falls, promoting a secure environment for occupants. Engineered to endure heavy foot traffic and safeguard concrete floors from wear and tear, the system ensures long-lasting performance, providing reliable protection and preserving the integrity of your flooring investment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.