SupraTile 6.5MM T-Joint Coin Pattern - Light Gray - 10-Pack
- Mfr # 281145
- Zoro # G023400327
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Overall Width
22 in
Overall Length
22 in
Color
Light Gray
Thickness
6.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281145
- Zoro #
- G023400327
- UPC #
- 810123521876
- Country of Origin
- United States
Dimensions
- Overall Width
- 22 in
- Overall Length
- 22 in
- Thickness
- 6.5 mm
Details
- Material
- PVC
- Item
- Tile T-Joint
- Color
- Light Gray
- Anti-Slip Surface
- Yes
Description
* 6.5MM industrial coin interlocking tile * Each tile can hold up top 16,000lbs * Tight T-Joint for maximum performance SupraTile 6.5mm coin tiles are durable interlocking tiles designed for high-traffic and heavy-use environments. Intended for indoor use only, they are perfect for projects where painting or floor preparation isn't feasible. The tiles free float when they interlock with eachtoher creating an easy installation. Each heavy-duty tile can withstand up to 16,000 lbs. without indentation, thanks to the tight T-Joint, ensuring maximum performance under almost any condition. These tiles are capable of handling forklifts, fire trucks, and other heavy machinery. For heavy vehicle traffic we recommend using the 2-part adhesive to glue the tiles down. The tiles are 20.5" square, 2.9 square feet per tile and are sold by 10 tiles per box. They are ideal for auto repair facilities, high-traffic waiting areas, service shops, factories, warehouses, hangars, and numerous other commercial and industrial applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.