Shop ARMORPOXY
See all product information
Create Account
SupraTIle Corner - 6.5MM - Black - 4-Pack
- Mfr # 281134
- Zoro # G023400082
product price:
$
29.99
/ea
Key Features
Thickness
6.5 mm
Material
PVC
Overall Width
11 in
Overall Length
21 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281134
- Zoro #
- G023400082
- UPC #
- 810123522002
- Country of Origin
- United States
Dimensions
- Thickness
- 6.5 mm
- Overall Width
- 11 in
- Overall Length
- 21 in
Details
- Material
- PVC
- Item
- Tile Corner
- Color
- Black
Description
* Edging pieces for SupraTile interlocking tiles * Create seamless transition on the floor with edging * Comes in corner and straight pieces SupraTile matched interlocking edging. Available in straight which match up with a single tile edge, or corner which has an extension creating a ‘miter look’ clean joint on corners. Sold in 4 packs only. Each piece is approximately 2 1/2′′ deep x length of your tile and creates a smooth transition ramp. Teeth can be cut off and glued flush against tiles if needed at a point where teeth have been removed for trimming/fitting. To calculate how many packs you need, take the number of inches that you need and divided by the size of your tile (20.5") and this gives you the number of pieces you need. Round that number into the number of 4-packs you need.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.