Zoro Homepage

Armor Guard Hothead 2.0 Helmet ventilation and cooling system

  • Mfr # AGHOTHEAD2.0

  • Zoro # G016302409


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
White
Size
5.27 in x 3.35 in x 2.28 in
Min. Flow Rate
60-L/min
Filter Size
2.32 in x 0.71 in x 0.19 in
Max. Flow Rate
120-L/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGHOTHEAD2.0
Zoro #
G016302409
UPC #
-
Country of Origin
China

Dimensions

Size
5.27 in x 3.35 in x 2.28 in
Filter Size
2.32 in x 0.71 in x 0.19 in

Details

Item
Helmet
Color
White
Min. Flow Rate
60-L/min
Max. Flow Rate
120-L/min
Helmet Deepness Adjustment
1 in - 0.4 in
Outlet Flow Adjustment
90°
Outlet Distance Adjustment
3 Steps (with step size at 0.25 in.)

Description

  • Activated charcoal filter and positive pressure reduces fumes by up to 90%
  • Cools areas inside a welding helmet up to 15 degrees by removing hot air trapped inside
  • Lightweight at just over 5 ounces & No cords or air hoses to deal with
  • Improves visibility by streaming air onto the welding lens to prevent fogging
  • Added time savings from not having to clean the lens or wipe away sweat as much
  • Large battery pack to keep you going throughout a shift (USB charging cable included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.