Sugar Scoop Red Pipeliner Fiberglass Welding Helmet With Flip Front

  • Mfr # AGSUGARSCOOPFFR-EA

  • Zoro # G416302412


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Viewing Area
2 in x 4-1/4 in
Material
Fiberglass
Lens Shade
Fixed shade 10
Color
Red
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSUGARSCOOPFFR-EA
Zoro #
G416302412
UPC #
-
Country of Origin
China

Details

Viewing Area
2 in x 4-1/4 in
Material
Fiberglass
Lens Shade
Fixed shade 10
Item
Helmet
Color
Red
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Flip Front
Yes

Description

  • The Sugar Scoop is not only built tough, it’s even lighter than the leading competition for added comfort!
  • Premium Fiberglass reinforced shell that welders love! No electrically conductive carbon fiber materials here!
  • More ergonomic helmet cut that fits around the neck better and lets a welder get into tighter spaces
  • Fixed shade 10 filter included and can be replaced by any 2 x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, AGSEER2X4
  • Moisture proof and impact resistant fiberglass helps to prevent cracks, chips, and splits
  • Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
  • Flip front lens for convenient viewing while welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.