
True Color Shaded Lens Shade 12
Mfr # AGGOLDENEYEC0H12
Zoro # G816305686
product price: $40.39
/eaKey Features
Cartridge Size
2 in x 4.25 in
Viewing Area
3.80 in x 1.34 in
Material
Glass
Color
True Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGGOLDENEYEC0H12
Zoro #
G816305686
UPC #
-
Country of Origin
China
Dimensions
Cartridge Size
2 in x 4.25 in
Details
Item
Filter
Viewing Area
3.80 in x 1.34 in
Material
Glass
Color
True Color
Description
- Crafted from high-quality glass, this passive lens offers exceptional durability and optical clarity for precision work.
- Fixed Shade 12
- The true color shade on these lenses offer a true view of your surroundings, boosting your visibility on the job.
- Mirrored coating enhances both protection and visual comfort by reducing glare, safeguarding your eyes.
- Conforming to ANSI Z87 standards, this lens guarantees reliable eye protection and enhanced visibility for welding professionals.
- Cartridge Size: 50.8mm x 107.95mm (2" x 4.25")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.