This item is Discontinued.

Armstrong 24" W x 10 PK 2722A

24" W x 10 PK (Discontinued)

  • Mfr # 2722A
  • Zoro # G203467232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2722A
Zoro #
G203467232
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Depth
48"
Thickness
0.75"

Details

Edge Type
Angled Tegular (0.56")
Color
White
Material
Mineral Fiber
Standards
ASTM Type: III, Form: 2, Pattern: C E K; GREENGUARD Certified; USDA Certified Biobased
Features
Acoustics: 0.5 NRC, 35 CAC
Weight
70 lbs

Description

Fine-textured panels provide an upgraded look at a modest price for areas where appearances are extremely important. Featuring a durable, scratch- and sag-resistant design, they're ideal for a wide range of indoor environments. Dune ceiling tiles install quickly and easily into all appropriate suspended-grid systems. Check Edge Detail to ensure your choice is accurate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.