This item is Discontinued.

Armstrong 24" W x 16 PK 1732

24" W x 16 PK (Discontinued)

  • Mfr # 1732
  • Zoro # G703467244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1732
Zoro #
G703467244
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Thickness
0.63"
Depth
24"

Details

Edge Type
Angled Tegular (0.94")
Color
White
Material
Mineral Fiber
Features
Acoustics: 0.55 NRC, 35 CAC
Standards
ASTM Type: III, Form: 2, Pattern: C E; GREENGUARD Certified
Weight
53 lbs

Description

Get total noise control and floor-plan versatility with TOTAL ACOUSTICS ceiling panels. Featuring both sound-blocking and sound-absorption qualities, they're ideal for libraries, music rooms, language labs and busy offices. BioBlock and HumiGuard Plus treatments provide excellent sag-, humidity-, mold- and mildew-resistant protection. As a part of the Armstrong® CLEANASSURE family of products, you can clean and disinfect your panels' surfaces without compromising their structural integrity. Very durable, scratch-resistant Fine Fissured medium-textured ceiling tiles install quickly and easily into all appropriate suspended-grid systems. Check Edge Detail to ensure your choice matches your grid system and trim.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.