Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Armstrong 24" W x 16 PK 1772

24" W x 16 PK (Discontinued)

  • Mfr # 1772
  • Zoro # G003467227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772
Zoro #
G003467227
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Thickness
0.63"
Depth
24"

Details

Edge Type
Square Lay-In (0.94")
Color
White
Material
Mineral Fiber
Standards
ASTM Type: III, Form: 2, Pattern: C E; GREENGUARD Certified; USDA Certified Biobased
Features
Acoustics: 0.5 NRC, 30 CAC
Weight
60 lbs

Description

Fine-textured panels provide an upgraded look at a modest price for areas where appearances are extremely important. Featuring a durable, scratch- and sag-resistant design, they're ideal for a wide range of indoor environments. Dune ceiling tiles install quickly and easily into all appropriate suspended-grid systems. Check Edge Detail to ensure your choice is accurate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.