This item is Discontinued.

Armstrong 24" W x 6 PK 1915A

24" W x 6 PK (Discontinued)

  • Mfr # 1915A
  • Zoro # G803467236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1915A
Zoro #
G803467236
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Thickness
0.75"
Depth
48"

Details

Edge Type
Beveled Tegular (0.56")
Color
White
Material
Mineral Fiber
Standards
ASTM Type: IV, Form: 2, Pattern: E; GREENGUARD Certified; USDA Certified Biobased
Features
Acoustics: 0.75 NRC, 35 CAC
Weight
52 lbs

Description

Ultima TOTAL ACOUSTICS ceiling panels deliver excellent sound-blocking and sound-absorption performance, without compromising design flexibility. Featuring a stucco-like fine texture and a bright white, light-reflective finish—rated at 88%, on average—they're ideal for both dimly lit environments and where daylight is preferred over electric. Smooth and ultra-durable, each panel provides excellent impact-, scratch- and soil-resistant performance, ensuring a bright, clean appearance for years to come. BioBlock and HumiGuard Plus treatments ensure premium levels of sag, humidity, mold and mildew protection. As a part of the Armstrong® CLEANASSURE family of products, you can clean and disinfect your panels' surfaces without compromising their structural integrity. Compatible with a wide range of grid systems, including the TECHZONE Ceiling System, these tiles always install quickly and easily. Check Edge Detail to ensure your choice matches your grid system and trim.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.