Alex Gray, Hardland Oak, 150 ft. L

  • Mfr # G2925401

  • Zoro # G516114724


product price:  $1,299.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Alex Gray
Material
Vinyl, Limestone
Coverage Area
1,800 sq ft
Pattern
Hardland Oak
Tile Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G2925401
Zoro #
G516114724
UPC #
840051598329
Country of Origin
United States

Dimensions

Tile Length
54 in
Tile Width
12 ft
Wear Layer Thickness
0.09 in
Manufacturers Warranty Length
10 Year Residential Limited Warranty
Tile Thickness
1/16 in
Tile Length - Minimum
55 ft
Tile Length - Maximum
150 ft

Details

Color
Alex Gray
Material
Vinyl, Limestone
Coverage Area
1,800 sq ft
Item
Floor Tiles
Pattern
Hardland Oak
Installation Method
Liquid Adhesive
Coverage Area - Minimum
810 sq ft
Features
Scratch-Resistant, Waterproof
Standards
FDA APPROVED
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Alex Gray, Material Limestone, Vinyl, Coverage Area 1,800 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.