Aquastat
Mfr # 110123-121
Zoro # G3378140
product price: $61.99
/eaKey Features
For Use With Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Fits Brand
Armstrong
Aquastat Material
Plastic/Steel
Compatible Pipe Size
3/4 in
Compatible with Series
Armstrong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110123-121
Zoro #
G3378140
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
3/4 in
Wire Lead Length
5 in
Compatible Steel Pipe Diameter
1/2 in
Compatible Copper Pipe Diameter
3/4" I.D
Details
Item
Aquastat
For Use With Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Fits Brand
Armstrong
Aquastat Material
Plastic/Steel
Compatible with Series
Armstrong
Compatible with Brand
Armstrong
Turn On Temperature
85 Degrees F
Compatible Pipe Material
Copper, Steel
Compatible with Pump Type
In-Line Circulating Pumps
Turn On Level
105 Degrees F
Compatible with Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Turn Off Temperature
105 Degrees F
Compatible Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Manufacturer Model No.
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Mfr. Model No.
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
For Use with Mfr Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Pump Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Product Type
Aquastat
Compatible Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Description
Aquastat, Aquastat Material Plastic/Steel, Compatible Pipe Material Copper, Steel, Compatible Pipe Size 3/4 in, Compatible with Brand Armstrong, Compatible Grainger Part Number 32UN10, 32UN11, 32UN12, 32UN15, 32UN16, 32UN18, 32UN22, 32UN23, Compatible Mfr. Model Number 110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401, Compatible with Series Armstrong, Turn On Level 105 Degrees F, Turn On Temperature 85 Degrees F, Wire Lead Length 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.