Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Assembly, In-Line Circulating Pumps

  • Mfr # 818404-000K

  • Zoro # G212845694


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
6.13 in
Compatible with Brand
Armstrong
Compatible with Series Family
S&H 4
Compatible with Series
H Series, S Series
Includes
Gasket, Seal Bearing Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818404-000K
Zoro #
G212845694
UPC #
672807435028
Country of Origin
United States

Dimensions

Overall Diameter
6.13 in

Details

Item
Bearing Assembly
Compatible with Brand
Armstrong
Compatible with Series Family
S&H 4
Compatible with Series
H Series, S Series
Includes
Gasket, Seal Bearing Assembly
Product Type
Bearing Assemblies
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
174035MF-113, 174035MF-143, 174036MF-113, 174036MF-143, 174037MF-113, 174037MF-143
Compatible Manufacturer Part Number
174035MF-113, 174035MF-143, 174036MF-113, 174036MF-143, 174037MF-113, 174037MF-143
Compatible Manufacturer Model Number
174035MF-113, 174035MF-143, 174036MF-113, 174036MF-143, 174037MF-113, 174037MF-143

Description

Bearing Assembly, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 174035MF-113, 174035MF-143, 174036MF-113, 174036MF-143, 174037MF-113, 174037MF-143, Compatible with Series H Series, S Series, Compatible with Series Family S&H 4, Includes Gasket, Seal Bearing Assembly, Overall Diameter 6.13 in, Compatible with Pump Type In-Line Circulating Pumps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.