Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/12hp, 230VAC

  • Mfr # 174031MF-043

  • Zoro # G405128153


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/12 hp
Series
S-25
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174031MF-043
Zoro #
G405128153
UPC #
672807424633
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Face to Face Dimension
6 1/2 in
Overall Length
13.75 in
Manufacturer Warranty Length
2.5 yr
Overall Height
6.5 in
For Inlet Pipe Diameter
3/4 in
For Discharge Pipe Diameter
3/4 in

Details

Item
Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/12 hp
Series
S-25
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
8 ft
Connection Type
Flange
Impeller Material
Plastic
Series Family
S&H
Minimum Media Temperature
-4 Degrees F
Flange or Union Included
No
Maximum Media Temperature
230 Degrees F
Maximum RPM
1,800 RPM
Maximum Operating Pressure
125 psi
Rotor Type
Dry
Compatible Media Type
30% Glycol, Water
Body Gasket Material
Silicon Carbide
Pump Mounting Position
Horizontal
Number of Intakes
2
Maximum Flow Rate @ 10 Feet of Head
31 gpm
Frequency
60 Hz
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Electrical Connection Type
Hardwired
Amps
3 A
Nameplate Voltage
230V AC
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 5 Feet of Head
28 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Includes
Thermal Overload Protection
Standards
CSA Certified, ETL, NSF 372
Wetted Material
Lead Free Bronze
Maximum Flow Rate @ 1 Feet of Head
31 gpm
Number of Flange Mounting Holes
2
Connection Standard
Flange
Full Load Current
3 A
Feet of Head - Maximum
8 ft
Includes Flange
No Flange Included
For Low Lead Compliance Level
CE
Includes Union
No Union Included
Media Temperature - Maximum
230 Degrees F
Mounting Orientation
Horizontal
Includes Volute
Volute Included
Revolutions Per Minute - Maximum
1,800 RPM
Operating Pressure - Maximum
125 psi
Pump Casing Material
Bronze
Media Temperature - Minimum
-4 Degrees F
Flow Rate - Maximum
31 gpm
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/12 hp, Maximum Feet of Head 8 ft, Maximum Flow Rate @ 1 Foot of Head 31 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 5 Feet of Head 28 gpm, Series S-25, Amps 3 A, Body Gasket Material Silicon Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.