Zoro Homepage

Circulating Pump, Flange, 1/25hp, 120VAC

  • Mfr # 110223B-149

  • Zoro # G404946611


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 250SS-TA
Pump Type
Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223B-149
Zoro #
G404946611
UPC #
672807427818
Country of Origin
China

Dimensions

Face to Face Dimension
6 3/8 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
6.38 in
Manufacturer Warranty Length
2.5 yr
Overall Length
6.49 in
Overall Width
7.25 in
Compatible Intake Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
HVAC Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 250SS-TA
Pump Type
Multi-Speed
Number of Speeds
3
Maximum Feet of Head
24 ft
Connection Type
Flange
Impeller Material
Plastic
Includes
24-hr Timer, Aqua-Stat, Line Cord plug, Thermal Overload Protection
Amps
0.97 A
Standards
CSA Certified, ETL, NSF 372
Maximum Flow Rate @ 15 Feet of Head
7 gpm
Wetted Material
Stainless Steel
Series Family
E.2
Maximum Flow Rate @ 10 Feet of Head
11 gpm
Maximum Flow Rate @ 1 Feet of Head
18 gpm
Maximum Flow Rate @ 20 Feet of Head
3 gpm
For Use With Potable Systems
Yes
Number of Intakes
2
Maximum Operating Pressure
150 psi
Maximum RPM
3,600 RPM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Rotor Type
Wet
Pump Mounting Position
Horizontal
Nameplate Voltage
120V AC
Electrical Connection Type
Plug-In
Compatible Media Type
30% Glycol, Water
Minimum Media Temperature
-4 Degrees F
Frequency
60 Hz
Maximum Media Temperature
230 Degrees F
Pump Housing Material
Stainless Steel
Flange or Union Included
No
Maximum Flow Rate @ 5 Feet of Head
15 gpm
Number of Flange Mounting Holes
2
Includes Flange
No Flange Included
Operating Pressure - Maximum
150 psi
Connection Standard
Flange
Flow Rate - Maximum
18 gpm
Feet of Head - Maximum
24 ft
Includes Union
No Union Included
Revolutions Per Minute - Maximum
3,600 RPM
Full Load Current
0.97 A
Media Temperature - Minimum
32 Degrees F
Includes Volute
No Volute Included
Media Temperature - Maximum
230 Degrees F
Pump Casing Material
Stainless Steel
Mounting Orientation
Horizontal
For Low Lead Compliance Level
CE
NSF Certifications for Food and Drinking Water
NSF 372

Description

HVAC Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 11 gpm, Maximum Flow Rate @ 15 Feet of Head 7 gpm, Maximum Flow Rate @ 1 Foot of Head 18 gpm, Nameplate Voltage 120V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family E.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.