Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/2hp, 120VAC

  • Mfr # 106284MF-742

  • Zoro # G305128147


product price: $3,685.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
S-55
Pump Type
3-Piece, Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106284MF-742
Zoro #
G305128147
UPC #
672807430207
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2.5 yr
Face to Face Dimension
19 1/2 in
Overall Length
20.24 in
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
3 in
Overall Height
14 in
For Discharge Pipe Diameter
3 in
For Inlet Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
S-55
Pump Type
3-Piece, Energy Efficient
Number of Speeds
1
Maximum Feet of Head
24 ft
Connection Type
Flange
Standards
CSA Certified, ETL
Maximum Operating Pressure
175 psi
Includes
Thermal Overload Protection
Motor Enclosure Design
Open Drip Proof
Number of Intakes
4
Minimum Media Temperature
-4 Degrees F
Body Gasket Material
Silicon Carbide
Compatible Media Type
30% Glycol, Water
Frequency
60 Hz
Wetted Material
Cast Iron
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 5 Feet of Head
125 gpm
Maximum Flow Rate @ 15 Feet of Head
80 gpm
Maximum Flow Rate @ 10 Feet of Head
100 gpm
Pump Mounting Position
Horizontal
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 1 Feet of Head
133 gpm
Nameplate Voltage
120V AC
Amps
9.8 A
Impeller Material
Plastic
Maximum RPM
1,800 RPM
Flange or Union Included
Yes
Series Family
S&H
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Rotor Type
Dry
Maximum Flow Rate @ 20 Feet of Head
55 gpm
For Use With Potable Systems
No
Number of Flange Mounting Holes
4
Flow Rate - Maximum
119 gpm
Includes Flange
Flange Included
Revolutions Per Minute - Maximum
1,800 RPM
Full Load Current
9.8 A
Operating Pressure - Maximum
175 psi
Feet of Head - Maximum
24 ft
Media Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
230 Degrees F
Mounting Orientation
Horizontal
Connection Standard
Flange
Pump Casing Material
Cast Iron
Includes Union
No Union Included
Includes Volute
Volute Included
For Low Lead Compliance Level
EX

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 19 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 100 gpm, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head 133 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Energy Efficient, Series Family S&H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.