Shop DAYTON

Booster Pump, 2 hp, 208-230/460V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure

  • Mfr # 45MW92
  • Zoro # G4362036

product price: 
$
1,132.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208V AC to 230V AC, 460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW92
Zoro #
G4362036
UPC #
190735891674
Country of Origin
India

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
25.63 in
Height
8 3/4 in
Width
6 3/4 in
Overall Length
25.63 in
Overall Width
6.75 in
Overall Height
8.75 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0.05 in
Wire Rope Length
25.63 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208V AC to 230V AC, 460V AC
Phase - Pumps
3
Number of Stages - Pumps
9
Max. Pressure - Pumps
134 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Suction Lift
10 ft
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
GPM @ 20 PSI
30.1
Max. Case Pressure
300 psi
GPM @ 100 PSI
20.3
Agency Compliance
c UL us
HP
2
Amps
7.1-6.8/3.4 A
GPM @ 60 PSI
25.9
Motor Enclosure
Open Dripproof (ODP)
GPM @ 10 PSI
31.4
Stages
9
Impeller Material
Noryl
Max. Liquid Temp.
140 Degrees F
Max. Pressure
134 psi
Motor Ambient Temp. Rating
65 Degrees C
Impeller Type
Closed
Includes
Manual
Phase
Three
Housing Material
304 Stainless Steel
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Inlet
1" NPT
Wetted Materials
304 Stainless Steel, Carbon/Ceramic, Noryl, Nylon, Polycarbonate, Viton
Hz
60 Hz
Outlet
1" NPT
Motor Type
3-Phase
GPM @ 40 PSI
27.9
Bearing Type
Ball
Voltage
208V to 230V, 460V
Frame
56J
GPM @ 80 PSI
23.8
Duty
Continuous
GPM @ 120 PSI
16.2
Standards
cULus Listed
Mounting Orientation
Horizontal
Nameplate Voltage
230/460V AC
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 120 psi
16.2 gpm
Flow Rate @ 70 psi
24.9 gpm
Flow Rate @ 80 psi
23.8 gpm
Flow Rate @ 50 psi
26.9 gpm
Flow Rate @ 10 psi
31.4 gpm
Intake Type
NPT
Priming
Self-Priming
Maximum Media Temperature
140 Degrees F
Compatible with Media Type
Water
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Noryl, Nylon, Polycarbonate, Viton
Impeller Design
Closed
Horsepower
2 hp
Flow Rate @ 60 psi
25.9 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Pump Housing Material
Stainless Steel
Duty Cycle
Continuous
Flow Rate @ 40 psi
27.9 gpm
Number of Stages
9
Flow Rate @ 100 psi
20.3 gpm
Motor Frame Designation
56J NEMA
Discharge Type
NPT
Flow Rate @ 20 psi
30.1 gpm
For Use With Potable Systems
No
Suction Lift (Maximum)
10 ft
Shut Off Pressure (Maximum)
134 psi
Frequency
60 Hz
Flow Rate @ 30 psi
29 gpm
Maximum RPM
3,450 RPM
Pumping Application
Filtration
Flow Rate @ 90 psi
22.1 gpm
Case Pressure (Maximum)
300 psi
Motor Ambient Temperature - Minimum
65 Degrees F
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
Best Efficiency Flow
16 gpm
Inlet Gender
Female
Pump Casing Material
Stainless Steel
Power Source
Corded Electric
Suction Lift - Maximum
10 ft
Media Temperature - Maximum
140 Degrees F
Case Pressure - Maximum
300 psi
Full Load Current
7.1-6.8/3.4 A
Media Temperature - Minimum
0 Degrees F
Discharge Standard
NPT
Shut Off Pressure - Maximum
134 psi
Revolutions Per Minute - Maximum
3,450 RPM
Inlet Standard
NPT
Installation
Floor Standing
Motor Ambient Temperature - Maximum
149 Degrees F
Flow Rate - Maximum
31 gpm
Feet of Head - Maximum
309 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 31.4 gpm, Flow Rate @ 20 psi 30.1 gpm, Flow Rate @ 30 psi 29 gpm, Flow Rate @ 40 psi 27.9 gpm, Flow Rate @ 50 psi 26.9 gpm, Flow Rate @ 60 psi 25.9 gpm, Flow Rate @ 70 psi 24.9 gpm, Flow Rate @ 80 psi 23.8 gpm, Flow Rate @ 90 psi 22.1 gpm, Flow Rate @ 100 psi 20.3 gpm, Flow Rate @ 120 psi 16.2 gpm, Shut Off Pressure (Maximum) 134 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.