Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/2hp, 120VAC

  • Mfr # 119281-313

  • Zoro # G704860075


product price: $3,311.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
Compass R25140DI-10X4
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119281-313
Zoro #
G704860075
UPC #
672807441470
Country of Origin
United States

Dimensions

Face to Face Dimension
10 in
Compatible Discharge Pipe Size
3 in
Overall Width
7.92 in
Overall Length
10.75 in
Manufacturer Warranty Length
2.5 yr
Compatible Intake Pipe Size
3 in
Overall Height
10 in
For Discharge Pipe Diameter
3 in
For Inlet Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
Compass R25140DI-10X4
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
25 ft
Connection Type
Flange
Impeller Material
Plastic
Standards
CSA Certified, ETL
Includes
Thermal Overload Protection
Amps
9.8 A
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 15 Feet of Head
93 gpm
For Use With Potable Systems
No
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 20 Feet of Head
64 gpm
Maximum RPM
2,000 RPM
Frequency
60 Hz
Maximum Flow Rate @ 10 Feet of Head
116 gpm
Series Family
Compass R
Motor Enclosure Design
Open Drip Proof
Wetted Material
Ductile Iron
Maximum Flow Rate @ 25 Feet of Head
0 gpm
Nameplate Voltage
120V AC
Body Gasket Material
EPDM
Maximum Flow Rate @ 1 Feet of Head
137 gpm
Minimum Media Temperature
-4 Degrees F
Flange or Union Included
No
Electrical Connection Type
Hardwired
Pump Housing Material
Ductile Iron
Number of Intakes
4
Maximum Operating Pressure
175 psi
Pump Mounting Position
Horizontal
Rotor Type
Dry
Maximum Flow Rate @ 5 Feet of Head
124 gpm
Number of Flange Mounting Holes
4
Revolutions Per Minute - Maximum
2,000 RPM
Connection Standard
Flange
Mounting Orientation
Horizontal
Full Load Current
9.8 A
Media Temperature - Minimum
-4 Degrees F
Includes Flange
No Flange Included
Includes Union
No Union Included
Feet of Head - Maximum
25 ft
Media Temperature - Maximum
230 Degrees F
Flow Rate - Maximum
140 gpm
For Low Lead Compliance Level
EX
Includes Volute
Volute Included
Operating Pressure - Maximum
175 psi
Pump Casing Material
Ductile Iron

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 10 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 25 ft, Maximum Flow Rate @ 10 Feet of Head 116 gpm, Maximum Flow Rate @ 15 Feet of Head 93 gpm, Maximum Flow Rate @ 1 Foot of Head 137 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.