Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/2hp, 120VAC

  • Mfr # 119281-373

  • Zoro # G104860095


original price: $5,553.99
5% off
new price: $5,275.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
Compass R25140SS-10X4
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119281-373
Zoro #
G104860095
UPC #
672807441494
Country of Origin
United States

Dimensions

Face to Face Dimension
10 in
Overall Length
10.75 in
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in
Overall Width
7.92 in
Overall Height
10 in
Manufacturer Warranty Length
2.5 yr
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
Compass R25140SS-10X4
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
25 ft
Connection Type
Flange
Includes
Thermal Overload Protection
Impeller Material
Plastic
Standards
CSA Certified, ETL, NSF 372, NSF 61
Amps
9.8 A
For Use With Potable Systems
Yes
Number of Intakes
4
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 20 Feet of Head
64 gpm
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 15 Feet of Head
93 gpm
Minimum Media Temperature
-4 Degrees F
Pump Mounting Position
Horizontal
Pump Housing Material
Stainless Steel
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 25 Feet of Head
0 gpm
Body Gasket Material
EPDM
Maximum RPM
2,000 RPM
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Series Family
Compass R
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Flange or Union Included
No
Maximum Flow Rate @ 1 Feet of Head
137 gpm
Maximum Flow Rate @ 10 Feet of Head
116 gpm
Maximum Operating Pressure
175 psi
Wetted Material
Stainless Steel
Nameplate Voltage
120V AC
Rotor Type
Dry
Maximum Flow Rate @ 5 Feet of Head
124 gpm
Number of Flange Mounting Holes
4
Full Load Current
9.8 A
Includes Volute
Volute Included
Flow Rate - Maximum
140 gpm
For Low Lead Compliance Level
CE
Connection Standard
Flange
Feet of Head - Maximum
25 ft
Pump Casing Material
Stainless Steel
Mounting Orientation
Horizontal
Includes Flange
No Flange Included
Revolutions Per Minute - Maximum
2,000 RPM
Operating Pressure - Maximum
175 psi
Media Temperature - Maximum
230 Degrees F
Includes Union
No Union Included
Media Temperature - Minimum
-4 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 10 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 25 ft, Maximum Flow Rate @ 10 Feet of Head 116 gpm, Maximum Flow Rate @ 15 Feet of Head 93 gpm, Maximum Flow Rate @ 1 Foot of Head 137 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.