Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/6hp, 115VAC

  • Mfr # 174033MF-043

  • Zoro # G305128161


product price: $2,437.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
S-35
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174033MF-043
Zoro #
G305128161
UPC #
672807424657
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
2 in
Overall Length
13.5 in
Compatible Discharge Pipe Size
2 in
Overall Height
10.26 in
Manufacturer Warranty Length
2.5 yr
Face to Face Dimension
8 1/2 in
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
S-35
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
13 ft
Connection Type
Flange
Flange or Union Included
Yes
Electrical Connection Type
Hardwired
Compatible Media Type
30% Glycol, Water
Rotor Type
Dry
Maximum Flow Rate @ 5 Feet of Head
50 gpm
Maximum Flow Rate @ 15 Feet of Head
28 gpm
Maximum Operating Pressure
125 psi
Number of Intakes
4
Pump Mounting Position
Horizontal
Nameplate Voltage
115V AC
Maximum Media Temperature
230 Degrees F
Body Gasket Material
Silicon Carbide
Includes
Thermal Overload Protection
Minimum Media Temperature
-4 Degrees F
Amps
4.4 A
Impeller Material
Plastic
Standards
CSA Certified, ETL, NSF 372
Motor Enclosure Design
Open Drip Proof
Maximum RPM
1,800 RPM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Housing Material
Bronze
Maximum Flow Rate @ 10 Feet of Head
28 gpm
Series Family
S&H
Frequency
60 Hz
For Use With Potable Systems
Yes
Wetted Material
Lead Free Bronze
Maximum Flow Rate @ 1 Feet of Head
70 gpm
Number of Flange Mounting Holes
4
Feet of Head - Maximum
13 ft
Revolutions Per Minute - Maximum
1,800 RPM
Mounting Orientation
Horizontal
Flow Rate - Maximum
66 gpm
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
125 psi
Pump Casing Material
Bronze
Full Load Current
4.4 A
Media Temperature - Minimum
-4 Degrees F
Includes Flange
Flange Included
Connection Standard
Flange
Media Temperature - Maximum
230 Degrees F
Includes Union
No Union Included
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 13 ft, Maximum Flow Rate @ 10 Feet of Head 28 gpm, Maximum Flow Rate @ 1 Foot of Head 70 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 5 Feet of Head 50 gpm, Series S-35, Amps 4.4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.