Shop GOULDS

Booster Pump, 3/4 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 7GBS0712N4

  • Zoro # G6551501


product price: 
$
2,223.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7GBS0712N4
Zoro #
G6551501
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Length
30.13 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Overall Length
30.13 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Overall Width
6.06 in
Overall Height
5.75 in
Compatible Discharge Pipe Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
30.13 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Outlet
1" FNPT
GPM @ 60 PSI
13
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
GPM @ 40 PSI
14
Motor Type
Capacitor-Start
Housing Material
Stainless Steel
Seal Material
Carbon/Silicon Carbide/Viton
Hz
60
Stages
13
GPM @ 160 PSI
4
Phase
Three
Amps
12.8/6.4 A
Impeller Material
Glass Filled Polycarbonate
GPM @ 10 PSI
14
Max. Case Pressure
300 psi
GPM @ 20 PSI
14.5
Max. Pressure
75 psi
Motor RPM
3,450 RPM
Frame
56J
Agency Compliance
CSA/UL/CE
Impeller Type
Closed
Pump Mounting Position
Horizontal
Duty
Continuous
Motor Ambient Temp. Rating
40 Degrees C
HP
3/4
Max. Liquid Temp.
160 Degrees F
GPM @ 120 PSI
9.5
Motor Enclosure
Open Dripproof (ODP)
Inlet
1" FNPT
Voltage
230-460
GPM @ 80 PSI
12.5
GPM @ 140 PSI
7
Bearing Type
Ball
GPM @ 100 PSI
11
Flow Rate @ 100 psi
10.8 gpm
Flow Rate @ 15 psi
14.5 gpm
Flow Rate @ 90 psi
11.2 gpm
Horsepower
3/4 hp
Motor Ambient Temperature (Minimum)
40 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Compatible with Media Type
Water
Frequency
60 Hz
Flow Rate @ 20 psi
14.4 gpm
Motor Frame Designation
56J
Maximum Flow Rate
15 gpm
Flow Rate @ 30 psi
14 gpm
Maximum Feet of Head
410 ft of head
Case Pressure (Maximum)
216 psi
Motor Ambient Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Flow Rate @ 80 psi
11.8 gpm
Flow Rate @ 60 psi
12.8 gpm
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Series Family
7GB
Flow Rate @ 180 psi
1.1 gpm
Shut Off Pressure (Maximum)
75 psi
Impeller Design
Closed
For Use With Potable Systems
No
Flow Rate @ 140 psi
7.6 gpm
Nameplate Voltage
230/460V AC
Number of Stages
13
Minimum Flow Rate
1 gpm
Discharge Type
NPT
Flow Rate @ 70 psi
12.2 gpm
Intake Type
NPT
Pump Housing Material
Stainless Steel
Flow Rate @ 50 psi
13.1 gpm
Flow Rate @ 120 psi
9.2 gpm
Flow Rate @ 160 psi
4 gpm
Standards
CAN 22.2, CSA Certified, UL778
Maximum Media Temperature
160 Degrees F
Flow Rate @ 10 psi
14.6 gpm
Feet of Head (Minimum)
330 ft of head
Maximum RPM
3,500 RPM
Series
GB
Mounting Orientation
Horizontal
Flow Rate @ 40 psi
13.5 gpm
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
-50 Degrees F
Feet of Head - Minimum
330 ft
Flow Rate - Maximum
15 gpm
Priming
Manual
Flow Rate - Minimum
1 gpm
Feet of Head - Maximum
410 ft
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Electrical Connection Type
Plug-In
Installation
Floor Standing
Revolutions Per Minute - Maximum
3,500 RPM
Thermal Protection
Auto
Motor Ambient Temperature - Maximum
104 Degrees F
Shut Off Pressure - Maximum
75 psi
Motor Design
Capacitor-Start
Pump Technology
Centrifugal
Media Temperature - Maximum
160 Degrees F
Case Pressure - Maximum
216 psi
Motor Enclosure Design
Open Drip Proof
Pump Casing Material
Stainless Steel
Suction Lift - Maximum
10 ft
Inlet Standard
NPT
Full Load Current
12.8/6.4 A

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 14.6 gpm, Flow Rate @ 20 psi 14.4 gpm, Flow Rate @ 30 psi 14 gpm, Flow Rate @ 40 psi 13.5 gpm, Flow Rate @ 50 psi 13.1 gpm, Flow Rate @ 60 psi 12.8 gpm, Flow Rate @ 70 psi 12.2 gpm, Flow Rate @ 80 psi 11.8 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.8 gpm, Flow Rate @ 120 psi 9.2 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.