Zoro Homepage

Circulating Pump, Flange, 1/6hp, 120VAC

  • Mfr # 119181-113

  • Zoro # G404860085


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R20-75 DI
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119181-113
Zoro #
G404860085
UPC #
672807430955
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Overall Width
6.38 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
8.5 in
Manufacturer Warranty Length
2.5 yr
Compatible Intake Pipe Size
1 1/2 in
Overall Length
10.04 in
For Discharge Pipe Diameter
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R20-75 DI
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
20 ft
Connection Type
Flange
Standards
CSA Certified, ETL
Impeller Material
Plastic
Amps
4.4 A
Includes
Thermal Overload Protection
Pump Mounting Position
Horizontal
For Use With Potable Systems
No
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Electrical Connection Type
Hardwired
Maximum Operating Pressure
175 psi
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 10 Feet of Head
50 gpm
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 15 Feet of Head
40 gpm
Flange or Union Included
No
Maximum Media Temperature
230 Degrees F
Maximum RPM
2,000 RPM
Rotor Type
Dry
Pump Housing Material
Ductile Iron
Series Family
Compass R
Number of Intakes
2
Nameplate Voltage
120V AC
Maximum Flow Rate @ 1 Feet of Head
75 gpm
Body Gasket Material
EPDM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Wetted Material
Ductile Iron
Minimum Media Temperature
-4 Degrees F
Maximum Flow Rate @ 5 Feet of Head
65 gpm
Number of Flange Mounting Holes
2
Media Temperature - Maximum
230 Degrees F
Connection Standard
Flange
For Low Lead Compliance Level
EX
Includes Volute
Volute Included
Includes Union
No Union Included
Pump Casing Material
Ductile Iron
Mounting Orientation
Horizontal
Includes Flange
No Flange Included
Operating Pressure - Maximum
175 psi
Media Temperature - Minimum
-4 Degrees F
Feet of Head - Maximum
20 ft
Revolutions Per Minute - Maximum
2,000 RPM
Full Load Current
4.4 A
Flow Rate - Maximum
75 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 50 gpm, Maximum Flow Rate @ 15 Feet of Head 40 gpm, Maximum Flow Rate @ 1 Foot of Head 75 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.