Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/6hp, 120VAC

  • Mfr # 119381-173

  • Zoro # G504860077


original price: $2,993.99
5% off
new price: $2,843.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045SS-8.5X2
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119381-173
Zoro #
G504860077
UPC #
672807435622
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
11.46 in
Overall Width
6.38 in
Manufacturer Warranty Length
2.5 yr
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
6.5 in
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045SS-8.5X2
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
40 ft
Connection Type
Flange
Standards
CSA Certified, ETL, NSF 372, NSF 61
Amps
4.4 A
Includes
Thermal Overload Protection
Impeller Material
Plastic
Maximum Flow Rate @ 40 Feet of Head
0 gpm
Flange or Union Included
No
Rotor Type
Dry
Number of Intakes
2
Maximum Media Temperature
230 Degrees F
Minimum Media Temperature
-4 Degrees F
Maximum Flow Rate @ 20 Feet of Head
36 gpm
Pump Housing Material
Stainless Steel
Body Gasket Material
EPDM
Maximum Flow Rate @ 15 Feet of Head
27 gpm
Wetted Material
Stainless Steel
Maximum RPM
4,000 RPM
Series Family
Compass R
Maximum Flow Rate @ 1 Feet of Head
42 gpm
Maximum Operating Pressure
175 psi
Electrical Connection Type
Hardwired
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 25 Feet of Head
23 gpm
Maximum Flow Rate @ 10 Feet of Head
39 gpm
For Use With Potable Systems
Yes
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Frequency
60 Hz
Nameplate Voltage
120V AC
Maximum Flow Rate @ 30 Feet of Head
19 gpm
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 5 Feet of Head
41 gpm
Number of Flange Mounting Holes
2
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Flow Rate - Maximum
45 gpm
Feet of Head - Maximum
40 ft
Mounting Orientation
Horizontal
Pump Casing Material
Stainless Steel
Media Temperature - Minimum
-4 Degrees F
Revolutions Per Minute - Maximum
4,000 RPM
Includes Flange
No Flange Included
Operating Pressure - Maximum
175 psi
Connection Standard
Flange
Media Temperature - Maximum
230 Degrees F
Includes Union
No Union Included
Full Load Current
4.4 A
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 40 ft, Maximum Flow Rate @ 10 Feet of Head 39 gpm, Maximum Flow Rate @ 15 Feet of Head 27 gpm, Maximum Flow Rate @ 1 Foot of Head 42 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.