Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/6hp, 120VAC

  • Mfr # 119981-173

  • Zoro # G804860159


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R2035SS-8.5X2
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119981-173
Zoro #
G804860159
UPC #
672807435660
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Width
6.38 in
Overall Length
11.46 in
Overall Height
6.5 in
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R2035SS-8.5X2
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
20 ft
Connection Type
Flange
Includes
Thermal Overload Protection
Standards
CSA Certified, ETL, NSF 372, NSF 61
Impeller Material
Plastic
Amps
4.4 A
For Use With Potable Systems
Yes
Flange or Union Included
No
Electrical Connection Type
Hardwired
Maximum RPM
2,000 RPM
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Maximum Operating Pressure
175 psi
Number of Intakes
2
Motor Enclosure Design
Open Drip Proof
Pump Housing Material
Stainless Steel
Minimum Media Temperature
-4 Degrees F
Frequency
60 Hz
Body Gasket Material
EPDM
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 15 Feet of Head
18 gpm
Wetted Material
Stainless Steel
Maximum Flow Rate @ 1 Feet of Head
37 gpm
Rotor Type
Dry
Compatible Media Type
30% Glycol, Water
Series Family
Compass R
Nameplate Voltage
120V AC
Maximum Flow Rate @ 10 Feet of Head
23 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 5 Feet of Head
25 gpm
Number of Flange Mounting Holes
2
For Low Lead Compliance Level
CE
Pump Casing Material
Stainless Steel
Flow Rate - Maximum
35 gpm
Full Load Current
4.4 A
Mounting Orientation
Horizontal
Includes Flange
No Flange Included
Media Temperature - Minimum
-4 Degrees F
Includes Volute
Volute Included
Operating Pressure - Maximum
175 psi
Media Temperature - Maximum
230 Degrees F
Connection Standard
Flange
Feet of Head - Maximum
20 ft
Includes Union
No Union Included
Revolutions Per Minute - Maximum
2,000 RPM
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 23 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Maximum Flow Rate @ 1 Foot of Head 37 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.