Shop LITTLE GIANT PUMP

Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge

  • Mfr # 503103
  • Zoro # G2522615

product price: 
$
213.75
/ea
Free Shipping & Returns

Key Features

HP
1/15 hp
Voltage
115V
Full Load Amps
3.2 A
Cord Length
6 ft
Impeller Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
503103
Zoro #
G2522615
UPC #
010121039049
Country of Origin
Mexico
Item
Centrifugal Pump
HP
1/15 hp
Voltage
115V
Full Load Amps
3.2 A
Impeller Material
Nylon
Duty
Continuous
Max. Head
17.3 ft
Seal Material
Fluoroelastomer
GPH of Water @ 5 Ft. of Head
337
Overload Protection
yes
Features
In-line or Submersible
GPH of Water @ 1 Ft. of Head
500
Outlet
1/2 in (M)NPT
Agency Compliance
UL
Housing Material
Nylon
Hz
60 Hz
GPH of Water @ 10 Ft. of Head
210
Inlet
1/2 in (F)NPT
Inlet Type
1/2 in (F)NPT
Amps
3.2 A
Standards
cCSAus Listed
Horsepower
1/15 hp
Duty Cycle
Continuous
Maximum Media Temperature
120 Degrees F
Thermal Overload Protection
Yes
Compatible with Media Type
Oil
Pumping Application
Coolant Recirculating, Liquid Transfer
Flow Rate @ 15 ft of Head (Maximum)
50 gph
Maximum Flow Rate
500 gph
Pump Housing Material
Aluminum
Discharge Type
NPT
Flow Rate @ 1 ft of Head (Maximum)
500 gph
Maximum Feet of Head
16.8 ft
Intake Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
210 gph
Nameplate Voltage
115V AC
Minimum Flow Rate
0 gph
Flow Rate @ 5 ft of Head (Maximum)
337 gph
Seal Type
Mechanical
Motor Sealing
Oil-Filled
Series
3E-12N
Frequency
60 Hz
Feet of Head (Minimum)
1 ft
Shaft Seal Type
Mechanical
Suction Lift (Maximum)
0 ft
Full Load Current
3.2A
Drive Coupling Type
No Coupling
Number of Stages
1
Ambient Temperature - Minimum
30 Degrees F
Flow Rate (Minimum)
0 gph
Pump Design
Submersible
Case Pressure - Maximum
7.5 psi
Phase
Single
Media Temperature - Maximum
120 Degrees F
Media Temperature - Minimum
30 Degrees F
Shaft Seal Material
Fluoroelastomer
Ambient Temperature - Maximum
120 Degrees F
Flow Rate (Maximum)
500 gph
Feet of Head (Maximum)
17.3 ft
Chemical Compatibility
Oil

Dimensions

Cord Length
6 ft
Length
7 in
Height
5 1/2 in
Width
4 1/2 in
Overall Length
7 in
Overall Height
5.5 in
Overall Width
4.5 in
Compatible Intake Pipe Size
1/2 in
Compatible Discharge Pipe Size
1/2 in
Discharge Diameter
1/2 in
Inlet Diameter
1/2 in
Wire Rope Length
7 in

Description

Centrifugal Pump, Pump Housing Material Cast Aluminum, Horsepower 1/15 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 500 gph, Flow Rate @ 5 ft of Head (Maximum) 337 gph, Flow Rate @ 10 ft of Head (Maximum) 210 gph, Flow Rate @ 15 ft of Head (Maximum) 50 gph, Maximum Feet of Head 16.8 ft, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 3.2 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.