Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 2/5hp, 120VAC

  • Mfr # 182212-669

  • Zoro # G404860146


product price: $1,578.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E33.2 -2
Pump Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-669
Zoro #
G404860146
UPC #
672807410186
Country of Origin
United States

Dimensions

Face to Face Dimension
8 1/2 in
Overall Width
5.2 in
Overall Height
8.5 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
2.5 yr
Overall Length
10.9 in
Compatible Intake Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E33.2 -2
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
26 ft
Connection Type
Flange
Includes
Thermal Overload Protection
Amps
8.2 A
Impeller Material
Plastic
Standards
CSA Certified, ETL
Rotor Type
Dry
Electrical Connection Type
Hardwired
Nameplate Voltage
120V AC
Flange or Union Included
No
Number of Intakes
4
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 20 Feet of Head
35 gpm
Motor Enclosure Design
Open Drip Proof
Frequency
60 Hz
Minimum Media Temperature
-4 Degrees F
Pump Mounting Position
Horizontal
For Use With Potable Systems
No
Maximum Flow Rate @ 10 Feet of Head
115 gpm
Maximum Flow Rate @ 15 Feet of Head
92 gpm
Body Gasket Material
EPDM
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 1 Feet of Head
140 gpm
Series Family
E.2
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Wetted Material
Cast Iron
Compatible Media Type
30% Glycol, Water
Maximum RPM
3,600 RPM
Maximum Flow Rate @ 5 Feet of Head
130 gpm
Number of Flange Mounting Holes
4
Includes Union
No Union Included
Mounting Orientation
Horizontal
Feet of Head - Maximum
26 ft
Media Temperature - Maximum
230 Degrees F
For Low Lead Compliance Level
EX
Media Temperature - Minimum
-4 Degrees F
Includes Volute
No Volute Included
Pump Casing Material
Cast Iron
Flow Rate - Maximum
142 gpm
Revolutions Per Minute - Maximum
3,600 RPM
Full Load Current
8.2 A
Operating Pressure - Maximum
150 psi
Includes Flange
No Flange Included
Connection Standard
Flange

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 26 ft, Maximum Flow Rate @ 10 Feet of Head 115 gpm, Maximum Flow Rate @ 15 Feet of Head 92 gpm, Maximum Flow Rate @ 1 Foot of Head 140 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.