Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Union, 1/25hp, 120VAC

  • Mfr # 110223B-241

  • Zoro # G404860078


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 220SSU075S-T
Pump Type
Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223B-241
Zoro #
G404860078
UPC #
672807427832
Country of Origin
China

Dimensions

Face to Face Dimension
6 in
Overall Length
5.62 in
Manufacturer Warranty Length
2.5 yr
Overall Height
5.98 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Overall Width
7.3 in
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 220SSU075S-T
Pump Type
Multi-Speed
Number of Speeds
3
Maximum Feet of Head
5 ft
Connection Type
Union
Amps
0.27 A
Impeller Material
Plastic
Standards
CSA Certified, ETL, NSF 372
Includes
24-hr Timer, Line Cord Plug, Thermal Overload Protection
Electrical Connection Type
Plug-In
For Use With Potable Systems
Yes
Flange or Union Included
No
Maximum RPM
3,600 RPM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Operating Pressure
150 psi
Nameplate Voltage
120V AC
Maximum Flow Rate @ 10 Feet of Head
9 gpm
Series Family
E.2
Pump Mounting Position
Horizontal
Minimum Media Temperature
-4 Degrees F
Compatible Media Type
30% Glycol, Water
Maximum Media Temperature
230 Degrees F
Pump Housing Material
Stainless Steel
Rotor Type
Wet
Frequency
60 Hz
Wetted Material
Stainless Steel
Maximum Flow Rate @ 5 Feet of Head
0 gpm
Maximum Flow Rate @ 1 Feet of Head
9 gpm
Includes Union
No Union Included
Mounting Orientation
Horizontal
Flow Rate - Maximum
10 gpm
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
3,600 RPM
Feet of Head - Maximum
5 ft
For Low Lead Compliance Level
CE
Includes Volute
No Volute Included
Pump Casing Material
Stainless Steel
Full Load Current
0.27 A
Includes Flange
No Flange Included
Media Temperature - Maximum
230 Degrees F
Connection Standard
Union
Media Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Union, Face to Face Dimension 6 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 9 gpm, Nameplate Voltage 120V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family E.2, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series Astro 220SSU075S-T, Amps 0.27 A, Compatible Discharge Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.