Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Union, 1/6hp, 120VAC

  • Mfr # 180203-684

  • Zoro # G504845197


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass H20-20 SSU
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180203-684
Zoro #
G504845197
UPC #
672807430771
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Width
4 in
Overall Height
6 in
Compatible Discharge Pipe Size
1 in
Overall Length
7.08 in
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
HVAC Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass H20-20 SSU
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
20 ft
Connection Type
Union
Amps
4.4 A
Impeller Material
Plastic
Includes
Thermal Overload Protection
Standards
CSA Certified, ETL, NSF 372
Electrical Connection Type
Hardwired
Maximum RPM
3,600 RPM
For Use With Potable Systems
Yes
Maximum Flow Rate @ 10 Feet of Head
15 gpm
Series Family
Compass R
Nameplate Voltage
120V AC
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 1 Feet of Head
20 gpm
Number of Intakes
2
Body Gasket Material
EPDM
Maximum Operating Pressure
150 psi
Rotor Type
Dry
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 15 Feet of Head
7 gpm
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Pump Housing Material
Stainless Steel
Minimum Media Temperature
-4 Degrees F
Frequency
60 Hz
Flange or Union Included
No
Wetted Material
Stainless Steel
Maximum Flow Rate @ 5 Feet of Head
18 gpm
Number of Flange Mounting Holes
2
Pump Casing Material
Stainless Steel
Includes Union
No Union Included
For Low Lead Compliance Level
CE
Mounting Orientation
Horizontal
Feet of Head - Maximum
20 ft
Flow Rate - Maximum
20 gpm
Includes Flange
No Flange Included
Revolutions Per Minute - Maximum
3,600 RPM
Media Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
230 Degrees F
Connection Standard
Union
Operating Pressure - Maximum
150 psi
Full Load Current
4.4 A
Includes Volute
No Volute Included
NSF Certifications for Food and Drinking Water
NSF 372

Description

HVAC Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Union, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 15 gpm, Maximum Flow Rate @ 15 Feet of Head 7 gpm, Maximum Flow Rate @ 1 Foot of Head 20 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.