Dovetail, Covington Oak, 150 ft. L
Mfr # G2917401
Zoro # G716114753
product price:Â $1,364.99
/eaKey Features
Color
Dovetail
Material
Vinyl, Limestone
Coverage Area
1,800 sq ft
Standards
FDA APPROVED
Installation Method
Liquid Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G2917401
Zoro #
G716114753
UPC #
840051598305
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
10 Year Residential Limited Warranty
Tile Width
12 ft
Wear Layer Thickness
0.09 in
Tile Length
54 in
Tile Length - Minimum
55 ft
Tile Length - Maximum
150 ft
Tile Thickness
1/16 in
Details
Color
Dovetail
Material
Vinyl, Limestone
Coverage Area
1,800 sq ft
Item
Floor Tiles
Standards
FDA APPROVED
Installation Method
Liquid Adhesive
Pattern
Covington Oak
Features
Scratch-Resistant, Waterproof
Coverage Area - Minimum
810 sq ft
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Description
Floor Tiles, Color Dovetail, Material Limestone, Vinyl, Coverage Area 1,800 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Residential Limited Warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.