This item is Discontinued.

Armstrong Dune Acoustical Ceiling Tile, 24 in W x 48 in L, 10 PK 1773

Dune Acoustical Ceiling Tile, 24 in W x 48 in L, 10 PK (Discontinued)

  • Mfr # 1773
  • Zoro # G4388912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1773
Zoro #
G4388912
UPC #
042369407656
Country of Origin
Unknown

Dimensions

Length
48 in
Width
24 in
Thickness
5/8 in

Details

Item
Acoustical Ceiling Tile
Series
Dune
Noise Reduction Coefficient
0.50
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
33
Material
Mineral Fiber
Standards
ASTM E1264
Coverage
80 sq ft
Resistant To
Sag, Mold, Mildew, Bacteria, Scratch-Resistant
Application
Offices, School/Classrooms, Retail, Hospitality, Corridors
Texture
Fine
Features
Non-Directional Visual, Class A
Recycled Content
43%
Light Reflectance
0.83

Description

Acoustical Ceiling Tile, Edge Type Square Lay-In, Ceiling Attenuation Class 33, Light Reflectance 0.83, Noise Reduction Coefficient 0.50, Recycled Content 43 Percent, Texture Fine, Application Offices, School/Classrooms, Retail, Hospitality, Corridors, Color White, Coverage 80 sq ft, Features Non-Directional Visual, Class A, Material Mineral Fiber, Standards ASTM E1264, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.