Flange Hardware Kits, For Armstrong
Mfr # 810120-350K
Zoro # G904851378
product price: $39.19
/eaKey Features
Includes
Bolt, Nut
Flange Bolt Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
1050, 1060, E.2, S&H
Compatible with Brand
Armstrong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810120-350K
Zoro #
G904851378
UPC #
672807282028
Country of Origin
United States
Details
Item
Flange Hardware Kits
Includes
Bolt, Nut
Flange Bolt Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
1050, 1060, E.2, S&H
Compatible with Brand
Armstrong
Compatible with Series Family
1050, 1060, E.2, S&H
Flange Gasket Material
Rubber
Compatible with Manufacturer Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Compatible Manufacturer Part Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Compatible Manufacturer Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
For Use With Mfr. Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Compatible with Manufacturer Model No.
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Compatible with Mfr. Model No.
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
For Use with Mfr Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Compatible Pump Manufacturer Part Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Compatible Mfr. Model Number
1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2", E32.2HT - 2", E33.2HT - 2", H-54, H-66, H-67, H-68, S-35
Description
Flange Hardware Kits, Compatible with Brand Armstrong, Compatible with Series 1050, 1060, E.2, S&H, Compatible with Manufacturer Model Number 1050-2, 1060-2, 4360B-2, E16.2HT, E18.2HT, E30.2HT - 2 In., E32.2HT - 2 In., E33.2HT - 2 In., H-54, H-66, H-67, H-68, S-35, Flange Gasket Material Rubber, Includes Bolt, Nut, Compatible with Series Family 1050, 1060, E.2, S&H, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.